Abbotsford
yok250344pzpz

KINGSWAY INSTRUMENTS 250-344-PZPZ 150V Yokogawa AC Voltmeter; Self-Contained; Iron Vane/Pivot & Jewel

Inventory
Unavailable for order
Manufacturer:KINGSWAY INSTRUMENTS
Manufacturer #:250-344-PZPZ

Description

Panel meter. New big look (taut band) style. 3-1/2 inch size. AC volts (I/V) 60 Hz electrical and mechanical variables. All DC and AC iron-vane, 2% of full-scale AC rectifier type, 3% of full scale (with 60 Hz sine wave at 25°C). When standard 60 Hz iron vane ammeters are used at the extreme limits of 25 or 400 Hz, additional error (approximately 0.75%) may be experienced. Expanded-scale voltmeters, 0.5% of full scale value.

Specifications

Brand Name Yokogava Item Name Volt Meter
Type Self-Contained, Electromechanical Voltage Range 0 - 150 VAC
Frequency Rating 25 - 400 Hz Display Type 3.5 in Analog
Series 250 Dimensions 2.86 in dia x 1.21 in D
Standards ANSI C39.1 Approved, UL Listed, IP54 Splash Proof

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok