Abbotsford
klnrt110

KLEIN TOOLS RT110 110/125V 50/60Hz Receptacle Tester

Price $11.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:RT110

Description

Klein Tools RT110 Receptacle Tester detects the most common wiring problems in standard receptacles. Conditions indicated: wiring correct, open ground, reverse polarity, open hot, open neutral, hot/ground reversed. Conditions not indicated: quality of ground, multiple hot wires, combinations of defects, reversal of grounded and grounding conductors.PRODUCT FEATURES:• Light sequence indicates correct/incorrect wiring.• Conforms to UL Std 1436, Certified to CSA Std C22.2 #160.• Operating temp: 32°F to 140°F (0°C to 40°C).• Built to withstand a 6.6 ft. (2m) drop.• Nominal Voltage: 110/125V AC at 50/60Hz in 3-wire outlet.• Designed to detect the most common wiring problems in standard receptacles

Specifications

Brand Name Klein Tools Item Name Receptacle Tester
Type 3-Wire Voltage Rating 110/124 VAC at 50/60 Hz
Dimensions 1-5/8 in L x 1-7/8 in W x 2-7/8 in H Temperature Rating 32 - 142 °F
Standards UL 1436, CSA C22.2 160 Application For Wiring Correct, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot/Ground Reversed
UPC 092644690266
This website uses cookies to ensure you get the best experience on our website. Read more
Ok