Abbotsford
klnet600

KLEIN TOOLS ET600 Insulation Resistance Tester

Price $215.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET600

Description

h3Highlights/h3ulliTest insulation resistance up to 4000M? at 125V, 250V, 500V, and 1000V DC/liliTest and Lock buttons for simple insulation testing/liliWarning alarm and high voltage icon for detection of voltage/liliMeasures up to 1000V AC/DC, low resistance, and continuity/liliAutomatic ranging True Root Mean Square (TRMS) technology for increased accuracy/liliBacklit display with bar graph, Auto-power off, High Voltage, Max/Min, and Hold icons/liliLow battery indicator with easily replaceable battery and fuse/liliBuilt-in stand and optional magnetic hanger for hands free operation/liliTest verification of conformity to EN61557-1,-2,-4/liliCAT IV 600V and CAT III 1000V safety rating/liliIncludes Right Angle Test Leads and Heavy-Duty Alligator Clip Test Leads/li/ul

Specifications

Brand Name Klein Tools Sub Brand ??”
Item Name KLEIN HOLIDAY DEALS Type Insulation Resistance Tester
Voltage Rating 1000 VAC/VDC Resistance 4000 O
Display Type Backlit LCD Safety Rating CAT IV 600V, CAT III 1000V
Resistance Range 4 kO - 4000 MO Auto Ranging Yes
Auto Power Off Yes Power Supply Battery
Dimensions 7.93 in L x 3.59 in W x 2.32 in H Includes Owners Manual, Carrying Case, Right Angle Test Leads, Heavy Duty Alligator Test Leads, (6) AA Batteries
Standards CAT IV 600V/CAT III 1000V, EN61557-1, EN61557-2, EN61557-4 Application Installation, Troubleshooting and Preventive Maintenance of Electrical Wiring and Electrical Equipment, Measures 1000 VAC/DC, Resistance and Continuity
UPC 092644692420

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok