×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flu787

FLUKE ELECTRONICS CANADA LP 619913 9.3 inch x 5.9 inch x 2.7 inch 787 Process Meter Digital Multimeter

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:619913

Description

Fluke 787 ProcessMeter doubles your capabilities but not your costThe Fluke 787 ProcessMeter combines a DMM and a Loop Calibrator in one rugged, handheld tool, for about what you would expect to pay for a loop calibrator alone. It's a maintenance and calibration tool that will be at home in every instrumentation technician's tool box. Based on the trusted Fluke 87 DMM, the 787 adds the ability to measure, source, and simulate dc loop current with 1 microamp resolution and 0.05% accuracy. It puts a complete solution for troubleshooting and calibrating current loop applications in the palm of your hand so you can get more information, faster and easier.So if you're tired of having to track down a calibrator, lugging around two tools, and switching back and forth, get the convenient solution for doubling your power. The 787 ProcessMeter from Fluke.Other useful features:- Provides Min/Max/Average/Hold/Relative modes, and diode test and continuity beeper- Displays simultaneous mA and % of scale readout- Provides 20 mA DC current source/loop calibrator/simulator- Manual step (100%, 25%, Coarse, Fine) plus auto step and auto ramp- Externally accessible battery for easy battery changes- 1000 V overload protection on V, ohms, frequency- 150 V overload protection on mA, backed up by 440 mA 1000V fuse

Specifications

Brand Name Fluke Sub Brand ProcessMeter™
Item Name Digital Multimeter and Loop Calibrator Size 203 mm L x 100 mm W x 50 mm H
Range 0 - 30 mA, 0 - 1 A, 0 - 1000 VAC, 40 MO Voltage Rating 24 V
Display Type Backlit Digital Series/Model 789
Specifications -20 to 55 °C Operating, -40 to 60 °C Storage Temperature Dimensions 203 mm L x 100 mm W x 50 mm H
Includes (1) TL71 Test Lead Set, (1) AC72 Test Clip Set, (4) AA Batteries, (1) Quick Reference Guide, (1) User Manual Standards CAN/CSA C22.2 No 1010.1-92, ANSI/ISA S82.01-1994, IEC 1010-1
Application For Electricians and Instrumentation Professionals UPC 095969048323

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok