FLUKE ELECTRONICS CANADA LP 2727774 Amprobe Auto Ranging Digital Multimeter with VolTect Non-Contact Voltage Detection
Description
Auto ranging digital multimeter with VolTect™ non-contact voltage detection, Separate door for easy battery and fuse access, 3-1/2 digit LCD, 1999 counts, Low battery indication, Over range indication, Magne-Grip™ holster with magnetic hanging strap, Continuity beeper.
Specifications
Brand Name | Amprobe | Item Name | Multimeter |
Type | Auto Ranging, Digital | Display Type | LCD |
Resolution | 100 µV, 0.1 µA | Voltage Range AC | 200 mV - 500 V |
Voltage Range DC | 200 mV - 500 V | Resistance Range | 200 O - 20 MO |
Audible Continuity | Yes | Diode Test | Yes |
Temperature Range | 32 - 113 °F | Data Hold | Yes |
Counts | 1999 | Battery Type | 9 V Alkaline |
Dimensions | 196 x 92 x 60 mm | Voltage Accuracy DC | +/-1% |
Voltage Accuracy AC | +/-1.5% | Amperage Range AC | 200 µA - 10 A |
Amperage Accuracy AC | +/-2% | Amperage Range DC | 200 µA - 10 A |
Amperage Accuracy DC | +/-2.5% | Resistance Accuracy | +/- 1 - 2% |
Battery Life | 200 hr | Operating Temperature | 0 - 45 °C |
Environmental Conditions | <70% at 0 - 45 °C | Warranty | 1 yr |
Includes | Test Leads (TL36A), 9 V Battery (Installed), Magne-Grip Holster with Magnetic Hanging Strap, Spare Fuse | Standards | CE Certified, cCSAus, cULus Listed, CAT III 300V, CAT II 600V, CAT I 1000V, OSHA Compliant |
Application | For Non-Contact Voltage Testing | UPC | 095969365369 |
Packages
1 - UNIT - 1 |