×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flu875

FLUKE ELECTRONICS CANADA LP 2074974 10mp 1000V Industrial Multimeter with Temperature, Yellow

Price $902.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2074974

Description

Fluke 87V identifies complex signal problems fast.The Fluke 87V Industrial Multimeter provides the resolution and accuracy to efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high energy, and high altitude locations. A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µS.Use the 87V to measure AC current up to 10 A directly, or use an optional clamp for high current measurements.frequency to 200 kHz, plus % duty cycle, resistance, continuity and diode test. And it includes a built-in thermometer so you can take temperature readings without having to carry a separate instrument, and more. Plus, with its bright, two-level backlit display you’ll be able to see the results better in dim light.Correctly measure pulse-width modulated motor drive signalsThe Fluke 87V takes the guesswork out of drive system troubleshooting. It includes a unique function for accurately measuring noisy at the VFD and at the motor terminals. Special shielding blocks high frequency, high-energy noise generated by large drive systems.Electrical safetyAll the inputs in the 87V are updated to the thirdand CAT III, 1000 V. They are designed to withstand spikes in excess of 8.000 V.

Specifications

Brand Name Fluke Item Name Multimeter
Type True RMS, Industrial Display Type Backlit LCD
Resolution 0.1 mV (AC), 10 µV (DC), 0.1 µA (AC), 0.01 µA (DC), 0.1 O, 0.01 nF, 0.01 Hz Voltage Range AC 1000 VAC
Voltage Range DC 1000 VDC Capacitance Range 9999 µF
Resistance Range 50 MO Audible Continuity Yes
Diode Test Yes Temperature Range -200 to 1090 °C
Counts 6000 Battery Type 9 V Alkaline
Dimensions 98 mm W x 52 mm D x 201 mm H Voltage Accuracy DC +/- 0.05%
Voltage Accuracy AC +/- 0.7% (True-RMS) Amperage Range AC 10 A
Amperage Accuracy AC +/- 1% Amperage Accuracy DC +/- 0.2%
Frequency Range 200 kHz Resistance Accuracy +/- 0.2%
Battery Life 400 hr Operating Temperature -20 to 55 °C
Environmental Conditions 0 - 90% at 0 - 35 °C, 0 - 70% at 35 - 55 °C Humidity, 2000 m Operating Altitude Warranty Lifetime
Includes Test Leads, Alligator Clips, Battery, Printed QSG, Temp Probe Standards UL Listed, CSA Certified, TUV Certified, VDE Listed, EN 61010-1 to 1000V CAT III, 600V CAT IV
UPC 095969245241

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok