Abbotsford
itrgca0001

ITRON CANADA GCA0001 200Amp 120/247V 4 Jaw 1 Phase Itron Meter

Inventory
Unavailable for order
Manufacturer:ITRON CANADA
Manufacturer #:GCA0001

Description

Meter base. 3 W, 200 A, 240 V. 4-jaw.

Specifications

Brand Name Itron Item Name Check Meter
Type 1-PH, 4 Jaw, Digital Voltage Rating 120/240 V
Amperage Rating 200 A Power Rating 3 W

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok