×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flutlk225

FLUKE ELECTRONICS CANADA LP 2097031 SureGrip Master Accessory Set

Price $401.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2097031

Description

Test leads are an integral part of the complete measurement system. Worn out test leads can cause inaccurate readings and pose serious shock or electrocution hazard. The Fluke TLK-225 SureGrip Master Accessory Set with 13 items is the perfect replacement kit that provides flexibility and comfort with all SureGrip leads and probes in a convenient six pocket, roll up pouch.The Fluke TLK-225 SureGrip Master Accessory Set is the perfect replacement kit that provides flexibility and comfort with all SureGripâ„¢ leads and probes.Set includes:- TL224 Test Lead Set- TP175 TwistGuard Test Probes- AC285 SureGrip Alligator Clips- AC220 SureGrip Alligator Clips- AC280 SureGrip Hook Clips- AC283 SureGriP Pincer Clips- A convenient six-pocket roll up pouch- CAT III 1000 V, CAT IV 600 V safety rating

Specifications

Brand Name Fluke Sub Brand SureGrip™
Item Name Master Accessory Set Type 6-Piece
Voltage Rating 1 kV Color Black/Red
Amperage Rating 10 A Insulation Type Silicone
Overall Length 63 in For Use With Multimeter, Clamp Meter or Test Instrument
Includes TL224 Test Lead Set, TP175 TwistGuard Test Probes, AC285 SureGrip Alligator Clips, AC220 SureGrip Alligator Clips, AC280 SureGrip Hook Clips, AC283 SureGrip Pincer Clips, A Convenient Six-Pocket Roll Up Pouch Standards RoHS Compliant
Application For Industrial, Test and Measurement Application UPC 095969241878

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok