Abbotsford
kln69367

KLEIN TOOLS 69367 10ft Heavy-Duty Alligator Clip Test Leads

Price $38.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69367

Description

Klein Tools Test Leads with Heavy-Duty Alligator Clips are intended for use as replacement test leads for meters that have banana-type input jacks. At 10 feet long, these right-angle test leads feature heavy-duty alligator clips to attach to wires and other conductors. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.

Specifications

Brand Name Klein Tools Item Name Alligator Clip Test Lead
Type Heavy-Duty Overall Length 120 in
Material Copper/Ni-Plated Iron/PVC For Use With Klein Tools Meters or Any Brand of Multimeter or Clamp Meter Requiring Test Leads
Includes (1) Pair of Universal Test Leads with Banana Plug to Heavy-Duty Alligator Clips Application For Insulation Resistance Testing
UPC 092644693670

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok