Abbotsford
idi61070

IDEAL INDUSTRIES 61-070 Test Leads For 61-065, 61-076

Price $62.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:61-070

Description

Test Leads For 61-065, 61-076.

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Test Lead Type Standard
Voltage Rating 600 VAC Overall Length 10-1/2 in
For Use With 61-076 Vol-Con Continuity Tester Standards UL Listed, CSA Certified, CAT III
Application For 61-076 Vol-Con Continuity Tester UPC 783250610709

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok