EMERSON ELECTRIC 24A05E-1 208V White Rodgers TPI/Raywall SPST Action Low Voltage Electric Heat Relay
Description
Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters. Conduit hub or screw mounting. Ideal for all types of electrical heat. Non-critical mounting angle. Universal break-off mounting tabs. Dual Level-Temp capable of controlling two separate loads. With transformer.
Specifications
Brand Name | White-Rodgers | Item Name | Level Temperature Control |
Voltage Rating | 208 VAC | Output | SPST |
Frequency Rating | 60 Hz | Dimensions | 4-1/2 in W x 2.44 in D x 1.88 in H |
Series/Model | 24A | Amperage Rating | 22 A Resistive, 12 A Full Load, 72 A Locked Rotor |
Temperature Rating | -20 to 140 °F | Mounting | Screw Mount |
Capillary Length | 18 in | Standards | UL Listed and CSA Certified |
UPC | 786710004537 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |