Abbotsford
flucnxpc3000

FLUKE ELECTRONICS CANADA LP 4200883 CNX PC3000 PC Adapter and Software

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:4200883

Description

The CNX pc3000 PC Adapter works with Fluke CNX sw3000 software to wirelessly manage and communicate with Fluke CNX modules.Fluke CNX sw3000 is a Windows-based software utility that allows real-time display measurements from up to 10 CNX modules per PC adapter. Real time graphing of individual module readings can also be done. The software also enables the user to download logged data and customize CNX module parameters and settings, including the module name, logging interval and duration of logging session.Software Requirements: Fluke CNX pc3000 must be connected to the USB port in order to enable communication between CNX modules and software. Sw3000 will support up to two pc3000 PC Adapters.OS Compatibility: Windows 7 or later.

Specifications

Brand Name Fluke Item Name Adapter
Type Wireless Compatibility Windows XP or Later
For Use With Fluke CNX 3000 Series Wireless Multimeters Includes Windows SW3000 Software

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok