×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panrgesd21

PANDUIT 2-Hole Electrostatic Discharge (ESD) Port Kit with 5/8 inch Hole Spacing

Price $27.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RGESD2-1
Documents Documents

Description

This two-hole ESD Port Kit with 5/8 spacing is a telecommunications grounding accessory that helps protect against electrostatic discharge to network equipment. It includes a .17 oz (5 cc) tube of antioxidant paste, 1 ESD protection sticker, two 12-24 x 1/2 screws, two M6 x 12mm thread-forming screws, and one cleaning pad. Designed for flexibility and ease of installation, this kit reduces the risk of damage when a technician performs routine cable maintenance or accidentally touches an I/O port.FEATURES AND BENEFITS:• Accommodate standard ESD wrist strap 4mm plug• Wrist strap provides rapid and continuous drain of electrostatic charge between a person and the surface that the wrist strap is bonded to, thus preventing damaging static discharge into equipment• Can be mounted to front or back of rack or cabinet for convenient access• Bent 45°, acts as a hook to hold wrist strap• Two-hole configuration provides anti-rotation and prevents loss of bond• Barrel permanently marked with the protective earth (ground) symbol• Engineered to comply with US and International grounding requirements

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name ESD Port Kit Type ESD Port Kit
Material Fabric Color Black
Specifications 5/8 in Hole Spacing Includes 45° Bent 2-Hole Lug Port, Antioxidant Paste, (1) ESD Protection Sticker, (2) 12-24 x 1/2 in Screw, (2) M6 x 12 mm Thread-Forming Screw, (1) Cleaning Pad
Standards RoHS Compliant Application For Threaded Rail Fastener
UPC 074983396061

Packages

1 - UNIT - 1 3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok