×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec6422120g3

GE MULTILIN 6422120G3 4 Pole General Electric PK-2 Test Blocks and Plugs

Price $287.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:6422120G3

Description

Type PK-2 test blocks are essentially 4-pole and 6-pole jacks, provided with molded Textolite covers that have internal plug contacts, which make a through connection when the cover is in place. The contacts in the blocks are of the line pressure type and

Specifications

Brand Name Emerson Item Name Testing Block with Cover
Voltage Rating 250 V Number of Poles 4
Connector Type Soldering Flag Color/Finish Black
Series/Model PK-2 Specifications 10 A
Dimensions 3-15/16 in W Mounting Semi-Flush/Surface
Application For Mounting on Switchboard Panels for use in Conjunction with Proper Test Equipment to Facilitate the Testing of AC Instruments, Meters and Relays

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok