×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flic237bc

LOREX C237BC 1.3MP C237BC Series HD Motorized Varifocal WDR Bullet MPX Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:C237BC

Description

The FLIR 1.3MP HD Varifocal WDR Dome MPX cameras use the latest HD-CVI technology and True WDR to deliver excellent 720p picture quality over coax cabling in any lighting condition. Ideal for retrofit applications, The cameras are compatible with FLIR MPX DVRs offering an upgrade to HD resolution without the hassle of running new cables. Dual video output offers simultaneous HD and 960H video streams. The C237 series adds the ability to remotely adjust zoom and focus.

Specifications

Brand Name FLIR Item Name IR Bullet Camera
Type Analog HD-CVI, Analog, Auto Gain Control, Weather-Resistant, 2D/3D Dimensions 3.9 in W x 10.6 in D x 3.5 in H
Standards IP66 Application For Outdoor use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok