Abbotsford
flim832k44

8-Channel 3TB HDD M832K44 Series MPX Multi-Format 4K HD Security System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:M832K44

Description

The FLIR Multi-format MPX 8CH 4K HD Security System is the ideal solution to upgrade to 4K Ultra HD resolution using coax cabling. With support for up to 4K HD resolution MPX cameras and standard analog cameras, the DVR is ideal for retrofit applications. Multi-format MPX also facilitates advanced features previously unavailable over a coax cable including duplex transmission for PTZ control, audio transmission and extended distance cable runs up to 1000ft (4MP), 500ft (4K). Our free FLIR Cloud™ apps provide easy remote access anywhere you go via iOS android, PC or Mac.

Specifications

Brand Name FLIR Item Name Digital Video Recorder
Type Analog Resolution 4K 1080p
Temperature Rating -22 to 140 °F Dimensions 37 in dia x 2.5 in H
Standards CE, FCC, RoHS Compliant Application Ideal for Retrofit Analog Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok