×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
fluciq100

FLUKE ELECTRONICS CANADA LP 2097251 CableIQ Qualification Tester

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:2097251
Documents Documents

Description

The network tech's vision into cabling bandwidth,CableIQ qualification tester is the first cabling bandwidth tester for network technicians. This Ethernet network cable tester gives even the most novice tech the vision to see what speeds existing cabling can support, quickly isolate cabling from network problems, and discover what is at the far end of any cable. That means network techs can close trouble tickets faster, reduce on-call time, and save money by better utilizing their existing infrastructure.Reduce escalated problems by as much as 30%.CableIQ qualification tester's powerful network troubleshooting capability and intuitive interface enable your frontline technicians to identify and troubleshoot a wider range of problems within your network infrastructure. Is the port active? Are the duplex settings matched? Is it a network problem or a Ethernet cable problem? Can the Ethernet cable support the required network bandwidth? CableIQ network analyzer is the only Ethernet cable tester that can answer all these questions before trouble tickets are escalated to the next level reducing problem escalation by up to 30%.

Specifications

Brand Name Fluke Sub Brand CableIQ™
Item Name Qualification Tester Connector Type UTP, STP, FTP, SSTP, RG6, RG59, Audio and Security
Functions Wiremap, Length, Cable Signal Performance, Digital Toner, Analog Toner, Ethernet Port Detection and Identification, Analog Telephone Detection, Blink Port Light, Continuity, Speaker Test, Cable Fault Finding, Video Signal Detection Power Source (4) AA Batteries
Dimensions 3-1/2 in W x 1-3/4 in D x 7 in H Temperature Rating -20 to 50 °C
Includes CableIQ with Remote Adapter, CableIQ Reporter Software CD, (2) RJ45-RJ45 Patch Cord, USB Cable, Coax 'F' Push-On Adapter, Owners CD and Quick Start Guide, (4) AA Batteries, Soft Carry Case Application Troubleshoots and Qualifies Ethernet Network Cabling Speed, Tests all Copper Cabling Media, Twisted-Pair, Coax and Audio
UPC 754082022602

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok