Abbotsford
grngt16

GREENLEE GT-16 Greenlee Adjustable Voltage Detector

Price $60.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:GT-16

Description

Adjustable non-contact voltage detector. Adjustable to safely detect power and low voltage. Safely detects AC voltage without touching the bare conductor. Adjustable for use on power wiring plus lighting, thermostats and other low voltage circuits. Use to detect voltage in outlets, lighting fixtures, wires and cables. Finds breaks in wires. Identifies hot and neutral conductors. Low battery indication.

Specifications

Brand Name Greenlee Item Name Voltage Tester
Type Adjustable, Non-Contact Voltage Rating 5 - 1000 VAC
Maximum Voltage Range 1000 VAC Power Supply AAA Battery
Indicator Type Optic Battery (1) 1.5 V AAA
Frequency Rating 50 - 500 Hz Standards UL Listed, CE Certified, CAT IV 1000V Approved
Application Use to Detect Voltage in Outlets, Lighting Fixtures, Wires and Cables, Switchgear and Power Cable for Overhead Lines, Interior and Outdoor Installations UPC 783310127277

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok