Abbotsford
klnncvt3p

KLEIN TOOLS NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight, 12 - 1000V AC

Price $37.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NCVT3P
Documents Documents

Description

The NCVT-3P is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3P is rugged enough for any job site.

Specifications

Brand Name Klein Tools Item Name Voltage Tester with Flashlight
Type Non-Contact, Dual Range Voltage Rating 12 - 1000 VAC
Maximum Voltage Range 1000 V Power Supply AAA Battery
Light Source Flashlight Battery (2) AAA
Frequency Rating 50 - 500 Hz Material Polycarbonate
Color Yellow/Black Dimensions 5.7 in L x 0.93 in W x 1.09 in D
Application For Detecting Standard Voltage in Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Outlets and Wires UPC 092644693236

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok