×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
klnncvt4ir

KLEIN TOOLS NCVT-4IR Non-Contact Voltage Tester with Infrared Thermometer

Price $51.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NCVT-4IR
Documents Documents

Description

The NCVT-4IR provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires; as well as infrared (IR) thermometer measurements, making it the perfect choice for HVAC professionals.PRODUCT FEATURES:• Designed specifically for HVAC applications• Provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control, and irrigation systems• Detects AC voltage from 12 to 1000V with visual and audible indicators• IR thermometer with user selectable °F / °C from -20 to 482°F (-30 to 250°C)• Convenient laser pointer also helps target 4:1 distance to spot ratio for IR temperature• Backlit LCD display with 0.1 degree resolution• Auto power-off conserves and extends battery life• Screw-thread battery cap with O-ring ensures dustproof and waterproof ingress protection• Lightweight, compact tool with pocket clip provides easy storage and quick access

Specifications

Brand Name Klein Tools Item Name Voltage Tester with Thermometer
Type Non-Contact Voltage Rating 12 - 1000 V
Maximum Voltage Range 1000 V Power Supply AAA Battery
Indicator Type Optic/Acoustic Display LCD
Battery (2) AAA Dimensions 6-1/4 in L x 1-3/16 in W x 1-1/4 in H
Standards CAT IV 1000V Application For HVAC Application
UPC 092644690617

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok