Abbotsford
wag221413k1944045000100

WAGO 221-413/K194-4045/000-10 24-12 AWG 3-Conductor Compact Splicing Connector (350 Pieces/Jar), Transparent

Price $210.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:221-413/K194-4045/000-10

Description

Connector features small space consumption, built-in test point, protection against electrical shock, touch safe. Low installed cost and safe operation.

Specifications

Brand Name Wago Corp Item Name Splicing Connector
Size 0.736 in W x 0.327 in H Voltage Rating 450 V, 4 kV
Amperage Rating 32 A Conductor Size 24-12 AWG Solid/Stranded/Finely Stranded
Overall Length 0.732 in Type Compact, Lever Operated
Strip Length 0.43 in Connection Type Side Wired
Color Transparent Temperature Rating 85 °C
Standards RoHS Compliant, UL 94HB Flammability Rating Application For All Conductor Types

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok