Abbotsford
eri150plusf20

ERICO 150PLUSF20 Cadweld® Plus Welding Material 150 g Plastic Tube with Dark Blue Ring Granular Gray Black F20, Non-Explosive

Price $54.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:150PLUSF20

Description

ERC 150PLUSF20 GRDG WELD METAL

Specifications

Brand Name nVent ERICO Sub Brand Cadweld® Plus
Item Name Welding Material Type F20, Non-Explosive
Size 150 g Material Copper Oxide/Aluminum
Container Type Plastic Tube with Dark Blue Ring Form Granular
Color Gray Black Odor/Scent Odorless
Composition Copper Oxide, Calcium/Silicon, Calcium Fluoride, Tin, Aluminum-Copper Alloy Standards cULus Listed
Application Use in Grounding and Bonding Applications UPC 782856512868

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok