Abbotsford
ericat21hpafab6

ERICO 3/8 inch CADDY CAT HP J-Hook with Pin Driven Angle Bracket

Price $11.8290 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT21HPAFAB6

Description

CADDY CAT HP J-Hook with Pin Driven Angle Bracket, 1 5/16" dia, 3/8" Hole.KEY FEATURES AND BENEFITS:• Longer leg angle bracket for tool clearance• Designed to fit a variety of pin drivers• Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic• Provides superior fill capacity and load rating over most other non-continuous cable support alternatives• Rounded edges on J-Hooks provide proper bend radius support for high performance data cables• Cost effective alternative to expensive cable tray• Complies with EN 50174-2• Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cat HP J-Hook with Angle Bracket Type CADDY CAT HP J-Hook with Pin Driven Angle Bracket
Size 1-5/16 in dia, 3/8 in Hole Load Capacity 60 lb
Material Steel Color/Finish Pre-Galvanized
Packaging Quantity 50/Pack Standards cULus Listed, EN 50174-2, IEC 14763-2, ANSI TIA 568 and TIA 569
Application For High-Performance Data Cable Including Cat5e, Cat6, Cat6A, Cat7, Fibre Optic Cables UPC 782856849575

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok