×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ericat300cmln

ERICO 12 inch CADDY CAT CM U-Hook

Price $15.3583 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:ERICO
Manufacturer #:CAT300CMLN

Description

KEY FEATURES AND BENEFITS:• Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic• System offers a convenient pathway for wires and cables• Specially designed U-Hooks have large-diameter, rounded support surfaces• ??U?-Hooks can be mounted vertically along the same drop rod to create a tree configuration• Cantilever mounting allows U-Hooks to be mounted to walls and columns with brackets• Rounded edges help prevent over-bending and kinking of cables• Ideal for retrofit applications where cable runs need to be routed around existing building infrastructure• Compliant with NEC® and ANSI®/TIA structured cabling systems standards

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name U-Hook Type CADDY® CAT CM U-Hook
Load Capacity 100 lb Material Steel
Color/Finish Electro-Galvanized Series/Model Cat CM
Mounting Strut Dimensions 12 in L
For Use With 700 MCM Category 5e, 525 MCM Category 6, 325 MCM Category 6A Cables Packaging Quantity 10/Pack
Standards cULus Listed Application For Datacom and Low Voltage, Electrical
UPC 782856464907

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok