Abbotsford
ericatrt200cm

ERICO 9.525 inch CADDY CAT CM Wire Retainer

Price $2.7563 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ERICO
Manufacturer #:CATRT200CM

Description

Provides 360 degree containment for cables.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Wire Retainer Type CADDY® CAT CM Wire Retainer
Size #3 Material Steel
Color/Finish Pre-Galvanized Dimensions 9.525 in L
For Use With Cat CM Cable Support System Standards None
Application For Datacom and Low Voltage, Electrical Fixing and Fastening UPC 782856464969

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok