×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ericatrt300cm

ERICO 13.5 inch CADDY CAT CM Wire Retainer

Price $2.9871 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ERICO
Manufacturer #:CATRT300CM

Description

Provides 360 degree containment for cables.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Wire Retainer Type CADDY CAT CM Wire Retainer
Size #3 Material Steel
Color/Finish Pre-Galvanized Dimensions 13-1/2 in L
For Use With Cat CM Cable Support System Standards None
Application For Datacom and Low Voltage, Electrical Fixing and Fastening UPC 782856464952

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok