×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pababmts6c20

PANDUIT 1.12 inch x 1.12 inch Tak-Ty Hook & Loop Cable Tie Mount (100/Pack), Black

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:ABMT-S6-C20

Description

The screw applied mount for Tak-Ty hook and loop cable ties in black uses #6 (M3) screw. It is 1.12" long x 1.12" wide (28.5 x 28.5 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with HLT/HLS Tak-Ty hook and loop cable ties, is designed for indoor environments, and comes in packages of 100.

Specifications

Brand Name Panduit Sub Brand Tak-Ty®
Item Name Cable Tie Mount Type Cable Tie Mount
Length 1.12 in Material Nylon 6.6
Color Black Temperature Rating -40 to 185 °F
Width 1.12 in Height 0.34 in
Mounting #6 Screw For Use With Tak-Ty Hook and Loop Cable Tie
Packaging Quantity 100/Pack Standards UL 94-V-0, RoHS Compliant
Application For Indoor use UPC 074983859962

Packages

1 - UNIT - 1 100 - UNIT - (100) 1000 - UNIT - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok