×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panabm4hat

PANDUIT 2 inch x 2 inch 4-Way Adhesive Backed Cable Tie Mount (200/Pack), White

Price $1.9687 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 200
Manufacturer:PANDUIT
Manufacturer #:ABM4H-A-T

Description

The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 2.0" long x 2.0" wide (50.8 x 50.8 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. It is designed for indoor environments and comes in packages of 200.

Specifications

Brand Name Panduit Item Name Cable Tie Mount
Type 4-Way Length 2 in
Material Nylon/Polyamide 6.6 Color White
Temperature Rating -20 to 120 °F Width 2 in
Height 2 in Mounting Rubber Adhesive
Packaging Quantity 200/Pack Standards Buy American Compliant, CE Compliant, RoHS Compliant, UL E136577
Application For Indoor Application UPC 074983584758

Packages

200 - UNIT - (200)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok