×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pansmsac

PANDUIT 2 inch x 1 inch x 0.31 inch Snap-In Cable Tie Mount (100/Pack), White

Price $2.3586 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:SMS-A-C
Documents Documents

Description

The snap-in cable tie mount in white is applied with rubber adhesive tape. It is made of ABS for indoor environments. It comes in packages of 100.FEATURES AND BENEFITS:• For use with Panduit Standard cross section cable ties including PLT1S, PLT1.5S, PLT2S, PRT1.5S and PRT2S• Integral retaining notch holds cable tie head in place below bundle• Eliminates protruding tie head and facilitates one hand tie threading• Quickly route wire and cable where mounting holes cannot be drilled• For indoor use only• Material: ABS

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Item Name Mount Cable Tie Type Cable Tie Mount
Length 2 in Tensile Strength 222 lb
Material Plastic Color White
Temperature Rating -20 to 120 °C Width 1 in
Height 0.352 in Mounting Rubber Adhesive
For Use With Panduit PLT1S, PLT1.5S, PLT2S, PRT1.5S, PRT2S Standard Cross Section Cable Ties Packaging Quantity 100
Standards Buy American Act Compliant, RoHS Compliant Application Indoor Applications
UPC 074983580491

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok