×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabmpny1000a9c

ABB 1 inch x 2 inch Catamount Cable Tie Mounting Base with Acrylic Adhesive, Natural

Price $2.0579 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MPNY-1000A-9-C

Description

Catamount® mounting base for cable tie. Constructed from nylon 6.6 with acrylic adhesive. Allow 24 to 72 hours setup for maximum performance.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Mounting Base Type Mounting Base
Length 25.4 mm Material Nylon/Polyamide 6/6
Color Natural Temperature Rating -40 to 185 °F
Width 28.58 mm Height 5.46 mm
Mounting Acryl Adhesive UPC 728494087603

Packages

1 - UNIT - 1 100 - UNIT = (100) 5000 - UNIT = 5000 1400 - UNIT = 140000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok