×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabmpny750a9d

ABB 3/4 inch x 3/4 inch Catamount Cable Tie Mounting Base with Acrylic Adhesive, Natural

Price $0.7685 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MPNY-750A-9-D

Description

Cable tie mounting base for use with 18 to 50 lbs cable ties. Acrylic based may be repositioned initially. Allow 24 to 72 hours setup for maximum performance with acrylic based adhesives.

Specifications

Brand Name ABB Item Name Cable Tie Mounting Base
Type Mounting Base Length 3/4 in
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating -40 to 185 °F Width 3/4 in
Height 5.2 mm Mounting Self-Adhesive
Packaging Quantity 500/Pack UPC 728494102177

Packages

1 - UNIT - 1 500 - UNIT = (500) 1000 - UNIT = 10000 10000 - UNIT - (500) 10K - UNIT - 10,000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok