×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabsmny0010d

ABB SMNY-001-0-D Ty-Rap® Cable Tie Mounting Base, Black

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMNY-001-0-D

Description

Ty-Rap® mounting base for cable tie. Constructed from heat stabilized nylon with #6, #8 screw mount.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Mounting Base Type 2-Way, Saddle Support
Length 15.24 mm Material Nylon/Polyamide 6/6
Color Black Temperature Rating -40 to 185 °F
Width 9.65 mm Height 7.11 mm
Mounting #4 Screw UPC 728494092430

Packages

1 - UNIT - 1 500 - UNIT = (500) 5000 - UNIT = 5000 4500 - UNIT = 450000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok