ABB 0.75 inch x 0.75 inch Ty-Rap Cable Tie Mounting Base
Description
Ty-Rap® four-way mini mounting base for cable tie. Constructed from nylon 6/6 with synthetic rubber adhesive.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Mounting Base | Type | 4 Way |
Length | 19.05 mm | Material | Nylon/Polyamide 6/6 |
Color | Natural | Temperature Rating | 32 - 150 °F |
Width | 19.05 mm | Mounting | Self-Adhesive |
Packaging Quantity | 100/Pack | UPC | 786210804965 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 | 1815 - UNIT = 181500 |