×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabtc5345ax

ABB TC5345AX Four-Way Adhesive Mounting Base, Black

Price $2.5243 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC5345AX

Description

Four-Way Adhesive Mounting Base, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Weather and UV Resistant, Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 5.7mm (0.22 Inches), Self-Adhesive Mounting Method.FEATURES:- Eliminates errors in pre-mounting the base with respect to its orientation to wire bundle direction- Convenient way to mount wire bundles at cross-over points — two optional mounting holes included.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type 4 Way
Length 27.94 mm Material Nylon/Polyamide 6/6
Color Black Temperature Rating -32 to 150 °F
Width 27.94 mm Mounting Self-Adhesive
UPC 786210762845

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500 7000 - UNIT = 70000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok