×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabtc5347a

ABB TC5347A Ty-Rap® Cable Tie Mounting Base

Price $2.5661 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC5347A

Description

Ty-RapĀ® two and four-way mini mounting base for cable tie. Constructed from nylon 6/6 with synthetic rubber adhesive.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type 2 or 4 Way
Length 25.4 mm Material Nylon/Polyamide 6/6
Color Natural Temperature Rating -32 to 150 °F
Width 28.58 mm Mounting Self-Adhesive
UPC 786210889542

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500 9100 - UNIT = 91000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok