ABB TC5356 0.75 inch x 1 inch Ty-Rap Lashing Tie Mounting Base - #10 Screws
Description
Ty-Rap® mounting base for lashing tie. Weather-resistant high impact material constructed from nylon with #8 screw mount.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Mounting Base | Type | Heavy Duty, Cradle |
Length | 44.45 mm | Material | Nylon/Polyamide 6/6 |
Color | Black | Temperature Rating | -40 to 185 °F |
Width | 19.05 mm | Height | 15.9 mm |
Mounting | #10 Screw | For Use With | Ty-5409 1/2 in Width Lashing Ties |
UPC | 786210806402 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 250 - UNIT = 250 | 3500 - UNIT = 35000 |