×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabtc200x200al

ABB 2 inch x 2 inch Ty-Rap Cable Tie Mounting Base

Price $4.8184 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC200X200A-L

Description

Large 4-way mounting base Eliminates errors in premounting the base with respect to its orientation to wire bundle direction. Convenient way to mount wire bundles at cross-over points, two optional mounting holes included.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type 4-Way
Length 50.8 mm Material Nylon/Polyamide 6.6
Color Natural Temperature Rating -40 to 185 °F
Width 50.8 mm Mounting #8 Screw, Adhesive
For Use With 7.62 mm Width Cable Tie UPC 786210492971

Packages

1 - UNIT - 1 50 - UNIT = (50) 500 - UNIT = 500 3750 - UNIT = 37500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok