×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabtc344ax

ABB TC344AX Ty-Rap® Cable Tie Mounting Base

Price $1.8218 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC344AX

Description

Eliminates errors in premounting the base with respect to its orientation to wire bundle direction. Convenient way to mount wire bundles at cross-over points two optional mounting holes included.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type 4-Way
Length 19.05 mm Material Weather-Resistant Nylon/Polyamide 6.6
Color Black Temperature Rating -32 to 150 °F
Width 19.05 mm Height 4.85 mm
Mounting 3 mm hole, Self-Adhesive, Stick and Screw For Use With 3.6 mm Width Cable Tie
UPC 786210068763

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 5000 - UNIT = 5000 5200 - UNIT = 520000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok