Abbotsford
tytmb4a10h4

HELLERMANNTYTON MB4A10H4 28.5 mmx28.5 mm Hellermann Tyton MB4A10H4 MB Self Adhesive Cable Tie Mount, White

Price $0.3868 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HELLERMANNTYTON
Manufacturer #:MB4A10H4
Documents Documents

Description

Hellermanntyton Adhesive Mounting Bases Are Used With 18 Through 150 Pound Cable Ties To Provide Stability When Securing Bundles. The Mounts Can Be Installed Quickly By Removing The Adhesive Liner And Applying To A Flat Surface. The 4 Way Opening Allows The Cable Ties To Be Inserted Parallel Or Perpendicular To The Wire Bundles.

Specifications

Brand Name Hellermanntyton Sub Brand Cable Tie Mounts
Item Name Cable Tie Mounting Base Type 4-Way
Length 28.5 mm Material Polyamide 6.6
Color White Temperature Rating -40 to 185 °F
Width 28.5 mm Height 5.6 mm
Mounting Stick and Screw For Use With 18 - 150 lb Cable Ties
Standards UL Listed, UL 94 V-2 Flammability Rating Application Mounting Bases are Used in Conjunction with Cable Ties to Stabilize and Secure Wiring Bundles, Both Indoors and Outdoors
UPC 089306024460

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok