×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panbt9lhc0

PANDUIT 30.7 inch x 0.27 inch Dome-Top Barb Ty Cable Tie Light-Heavy Cross Section (250/Pack), Black

Price $1.4787 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:BT9LH-C0

Description

Dome-Top® barb ty cable tie, light-heavy cross section, 30.7 (780mm) length, weather resistant nylon 6.6, black, bulk package.FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Item Name Cable Tie Type Light-Heavy Cross Section, Weather Resistant
Length 30.7 in Width 0.52
Thickness 0.07 Bundle Diameter 9 In.
Locking Type Metal Barb Locking Tensile Strength 534 lb
Material Nylon Color Black
Packaging Quantity 100/Pack Standards Rated for AH-2 Plenum, RoHS Compliant
Application General UPC 074983413003

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok