Abbotsford
panbt3im0

PANDUIT BT3I-M0 Dome-Top Barb Ty Cable Tie (1000/Pack), Black

Price $0.1591 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:BT3I-M0
Documents Documents

Description

Dome-Top barb ty cable tie, intermediate cross section, 11.3 (287mm) length, weather resistant nylon 6.6, black, bulk package.

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Internal Toothing, Intermediate Cross Section, Weather Resistant, Plenum
Length 11.3 in Width 3.6 mm
Thickness 1.2 mm Bundle Diameter 76 mm
Locking Type Steel Barb Tensile Strength 178 N
Material Nylon 6.6 Color Black
Packaging Quantity 1000/Pack Standards Rated for AH-2 Plenum
Application General Purpose UPC 074983413713

Packages

1 - UNIT - 1 1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok