×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panplt15mm

PANDUIT 5.6 inch x 0.09 inch Pan-Ty Cable Tie Miniature Cross Section (1000/Pack), Natural

Price $0.0483 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:PLT1.5M-M

Description

Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, nylon 6.6, natural, bulk package.KEY FEATURES AND BENEFITS:• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC except PLT.6SM and PLT5H/6H/8H/13H, PLT5EH/6EH

Specifications

Brand Name Panduit Item Name Cable Tie
Type Miniature Cross Section, Locking Length 5.6 in
Width 0.18 in Thickness 0.05
Bundle Diameter 1.25 In. Tensile Strength 80 lb
Material Nylon Color Natural
Packaging Quantity 100/Pack Standards UL Listed (File #E56854), UL 62275 (Type 2, 21), RoHS Compliant, Plenum Rated
Application General UPC 074983540112

Packages

1000 - UNIT - 1000 10k - UNIT - (10000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok