Abbotsford
tabl11500c

ABB ELECTRIFICATION CANADA INC L-11-50-0-C Catamount® Cable Tie 50 lb 11.64 in L Nylon 6/6 UV Black Standard, Internal Toothing

Price $0.2390 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L-11-50-0-C

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Standard, Internal Toothing
Length 11.64 in Width 0.186 in
Thickness 0.053 in Bundle Diameter 0.0625 - 3 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon 6/6 Color UV Black
Temperature Rating -40 to 85 °C Packaging Quantity 100/Pack
Standards ASTM D6779, UL File Number E49405 UPC 728494911007

Packages

1 - UNIT - 1 100 - UNIT - (100) 5000 - UNIT - 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok