Abbotsford
tabl4189m

ABB 4 inch 18lb Ty-Wrap Nylon Cable Tie (1000/Pack), Natural

Price $0.0294 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L-4-18-9-M

Description

Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 100.08mm (3.94 Inches), Width of 2.41mm (0.095 Inches), Thickness of 1.13mm (0.045 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Miniature, Internal Toothing
Length 3.94 in Width 0.095 in
Thickness 0.045 in Bundle Diameter 0.0625 - 0.63 in
Locking Type Plastic Pawl Tensile Strength 18 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Environmental Conditions UL 94 Requirements, V2 Rated Flammability
Packaging Quantity 1000/Pack Standards UL File Number E49405, Military Specification
UPC 728494914701

Packages

1 - UNIT - 1 1000 - UNIT - (1000) 25K - UNIT - 25000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok