Abbotsford
tabl7500m

ABB ELECTRIFICATION CANADA INC L-7-50-0-M Catamount® Cable Tie 50 lb 7.435 in L Nylon 6/6 UV Black Standard

Price $0.0900 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L-7-50-0-M

Description

CATAMOUNT® standard cable tie made of nylon.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Standard
Length 7.435 in Width 0.186 in
Thickness 0.053 in Bundle Diameter 0.0625 - 1-3/4 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon 6/6 Color UV Black
Temperature Rating -40 to 185 °F Packaging Quantity 1000/Pack
Standards UL File Number E49405, Military Specification UPC 728494917108

Packages

1 - UNIT - 1 1000 - UNIT - (1000) 10K - UNIT - 10000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok