Abbotsford
tabwety27mxc

ABB 13 inch Thomas&Betts Nylon Cable Tie, Black, 100/Pack

Price $18.2940 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WE-TY27MX-C

Description

LOCKING; UV BLACK; 120 LB TENSILE STRENGTH; LENGTH 13 INCH

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type High Performance
Length 13.4 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 0.236 - 3.54 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon 6/6 Color Black
Temperature Rating -4.5 to 85 °C Standards Military Specification, UL Listed, ASTM D6779
UPC 786210652511

Packages

1 - UNIT - 1 20 - UNIT = (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok