Abbotsford
tabty5253m

ABB 11.60 inch x 0.19 inch Ty-Rap Standard Cable Ties, Nylon 6/6 (100/Pack)

Price $1.2171 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY5253M

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 11.4 in Width 0.19 in
Thickness 0.055 in Bundle Diameter 0.138 - 3.07 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Packaging Quantity 100/Pack
Standards UL File Number E49405 UPC 786210869896

Packages

1 - UNIT - 1 100 - UNIT - (100) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok