×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabty23m5

ABB 4 inch x .09 inch Thomas&Betts TY-RAP Standard Cable Tie With Stainless Steel Locking Device, Green

Price $0.1060 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY23M-5

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type High Performance, Halogen Free
Length 3.62 in Width 0.09 in
Thickness 0.03 in Bundle Diameter 0.08 - 0.63 in
Locking Type Stainless Steel Barb Tensile Strength 18 lb
Material Nylon/Polyamide 6.6 Color Green
Temperature Rating -40 to 85 °C Standards MIL Approved, UL, UL E49405 Listed
UPC 786210844701

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10K - UNIT - 10,000 30K - UNIT - 30,000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok