×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabty27mndt

ABB 13.40 inch x 0.27 inch Ty-Rap Detectable Cable Ties, Nylon, (500/Pack), Blue

Price $2.3845 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY27M-NDT
Documents Documents

Description

Cable tie, natural nylon with stainless steel locking device for indoor use.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Detectable
Length 13.4 in Width 0.27 in
Thickness 0.06 in Locking Type Stainless Steel Barb
Tensile Strength 120 lb Material Nylon 6/6
Color Blue Temperature Rating 0 - 85 °C
Packaging Quantity 500/Pack UPC 786209936684

Packages

1 - UNIT - 1 500 - UNIT - 500 1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok