Abbotsford
tabty25m

ABB TY25M 7.31-inch x 0.185-inch Ty-Rap Cable Tie (1000/Pack), Natural

Price $0.1265 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY25M

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 7.31 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405, CSA Certified in File Number 2884, Military Specification
UPC 786210824574

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10K - UNIT - 10,000 350K - UNIT - 350,000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok